Zoro Homepage

Wheel, Solid Rubber, 8" dia.

  • Mfr # SN2

  • Zoro # G3656033


product price: $16.49
/ea

Key Features

Load Capacity
440 lb
Wheel Type
Semi-Pneumatic
Wheel Diameter
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2
Zoro #
G3656033
UPC #
-
Country of Origin
China

Dimensions

Wheel Diameter
8"

Details

Load Capacity
440 lb
Item
Wheel,Solid Rubber,8" dia.
Wheel Type
Semi-Pneumatic

Description

Wheel,Solid Rubber,8" dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.