Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ryobi 18-Volt ONE+ Cordless Full Size Glue Gun Tool-Only with 3 General Purpose Glue Sticks P305

18-Volt ONE+ Cordless Full Size Glue Gun Tool-Only with 3 General Purpose Glue Sticks (Discontinued)

  • Mfr # P305
  • Zoro # G010080747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P305
Zoro #
G010080747
UPC #
33287171361
Country of Origin
United States

Description

RYOBI introduces the 18-Volt ONE+ Cordless Full Size Glue Gun Tool-Only with 3 General Purpose Glue Sticks. This ONE+ Hot Glue Gun is compatible with any RYOBI 18-Volt battery and has over 3.5 hours of runtime with the P108 4.0 Ah LITHIUM+ High Capacity Battery not included. With an LED On/Off Indicator, youTMll always know when your glue gun is in ready to use and when it is off. This professional hot glue gun is designed to work with All-Purpose, High Strength Adhesives and more. Best of all, it is part of the RYOBI ONE+ WorldTMs Largest 18-Volt Tool System*. Backed by the RYOBI 3-Year Manufacturer's Warranty, the 18-Volt ONE+ Full Size Glue Gun includes three general purpose glue sticks and an operator's manual. Battery and charger sold separately.Self standing for user convenience and ease of use2-finger trigger for enhanced controlLED On/Off Indicator Light3.5 hours of runtime on a RYOBI P108 4.0 Ah LITHIUM+ High Capacity Battery not includedDesigned for heavy duty gluing applicationsRuns off any RYOBI 18-Volt ONE+ BatteryPart of the RYOBI ONE+ WorldTMs Largest 18-Volt Tool System*3-year manufacturer's warrantyIncludes: 1 P305 18-Volt ONE+ Full Size Glue Gun, 3 general purpose glue sticks, and operator's manualBattery and charger sold separately*Stem Pack Style Battery
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.