Shop All Steel Toe Shoes
S Fellas By Genuine Grip
Athletic Shoes, 5, M, Black, PR
Mfr # 520-5M
Zoro # G6124548
product price: $61.15
/pr
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Ninety Degree Heel Yes
- Last Number or Name Hawk
- Toe Type Composite
- Shank Material Plastic
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 520-5M
- Zoro # G6124548
- UPC # 811689024566
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Medium |
Height | 4 in |
Size | 5 |
Heel Height | 3/4 in |
Width | M |
Size (PRINT) | 5 |
Overall Height | 4 in |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 5, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1245-RA_14X10 (U7-1245-RA_14X10)
- STRANCO Reflective Letter Label, W, 2-1/2in H, PK25 (RUM200-W-YB)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Kevlar(R)/Nomex(R) (1103071)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Spandex (MFF-P05-012)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 6, M, Black, PR (520-6M)
- MELLOW WALK SAFETY Size 9.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK095)
- SEYMOUR MIDWEST RAKE Spiked Shoes, Resinous Coating, Large, PR (46172GRA)
- CAT FOOTWEAR Size 9 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 11, 2E Width (584072BLK110)
- SKECHERS Size 9 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 9EW)
- SEYMOUR MIDWEST RAKE Spiked Shoes, Resinous Coating, XL, PR (46173GRA)
- S Fellas By Genuine Grip Foot Protection