Shop All Steel Toe Shoes
S Fellas By Genuine Grip
Athletic Shoes, 9-1/2, M, Black, PR
Mfr # 520-9.5M
Zoro # G6124450
product price: $61.15
/pr
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non-Marking Sole Yes
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Footwear Shank Type Plastic
- Toe Shape Round
- Outsole Material Rubber
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 520-9.5M
- Zoro # G6124450
- UPC # 811689024658
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Footwear Width | Medium |
Size | 9 1/2 |
Heel Height | 3/4 in |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 9 1/2 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG212 Performance Driver Hybrid Glove, Glove Size: XL (DPG212XL)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Kit, Vinyl, 3 ft Long x 3 ft Wide, 1 in Thick (A1BZ1)
- CONDOR OUTDOOR PRODUCTS SECTOR SLING PACK, BLACK (111100-002)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-WT)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 6, M, Black, PR (520-6M)
- FLORSHEIM Oxford Shoes, Comp, Mn, 11D, PR (FS2400)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- SKECHERS Work Shoes, 11, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 11)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2W, Gray, PR (N1343 10.5W)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- MELLOW WALK SAFETY Size 9.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK095)
- S Fellas By Genuine Grip Steel Toe Shoes