Shop S FELLAS BY GENUINE GRIP

Chelsea Work Boot, White, Women's, 7, PR

  • Mfr # 545-7
  • Zoro # G024888834

product price: 
$
87.69
/pr

Key Features

Includes Shank
Yes
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Insole Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
545-7
Zoro #
G024888834
UPC #
810122397991
Country of Origin
China
Includes Shank
Yes
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Insulated
No
Includes Metatarsal Guard
No
Item
Chelsea Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.71
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Outsole Technology
Slip-Resistant; Oil-Resistant
Chain Saw Cut-Resistant
No
Shank Material
Plastic
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Wet
0.65
Waterproof
No
Ninety-Degree Heel
No
Footwear Style
Chelsea Boot
Gender
Women's
Style Number
545
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Midsole Material
Polyurethane
Liner Material
Mesh
Outsole Material
Rubber
Closure
Pull On
Puncture-Resistant Sole
Yes
Construction
Cemented
Heel Definition
Flat Heel
Liner Technology
Aegis
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Maximum Heat Rating
350 Degrees F
Oil-Resisting Sole
Yes
Color
White
Toe Cap Material
Carbon Nano
Slip-Resistance Value - Mark II - Wet
0.8
Upper Material
Leather
Wire Color
White

Dimensions

Width
E
Overall Height
6 in
Size
7

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 7, Static Dissipative Yes, Style Number 545, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.