Shop S FELLAS BY GENUINE GRIP

Chelsea Work Boot, White, Women's, 8, PR

  • Mfr # 545-8
  • Zoro # G324888831

product price: 
$
87.69
/pr

Key Features

Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Liner Material
Mesh
Slip-Resistance Value - Mark II - Dry
0.92
Width
E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
545-8
Zoro #
G324888831
UPC #
810122398011
Country of Origin
China

Dimensions

Width
E
Overall Height
6 in
Size
8

Details

Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Liner Material
Mesh
Slip-Resistance Value - Mark II - Dry
0.92
Ninety-Degree Heel
No
Waterproof
No
Shank Material
Plastic
Chemical-Resisting Sole
No
Toe Cap Material
Carbon Nano
Outsole Technology
Slip-Resistant; Oil-Resistant
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Wet
0.65
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Footwear Style
Chelsea Boot
Metal Chip-Resisting Sole
No
Color
White
Upper Material
Leather
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Insole Material
Polyurethane
Chain Saw Cut-Resistant
No
Closure
Pull On
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.71
Puncture-Resistant Sole
Yes
All-Leather Upper
Yes
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Item
Chelsea Work Boot
Construction
Cemented
Style Number
545
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Liner Technology
Aegis
Slip-Resistance Value - Mark II - Wet
0.8
Gender
Women's
Insulated
No
Includes Shank
Yes
Toe Type
Safety-Toe
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Outsole Material
Rubber
Wire Color
White

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 8, Static Dissipative Yes, Style Number 545, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.