Shop S FELLAS BY GENUINE GRIP

ChelseaWorkBoot, White, Women's, 10, PR

  • Mfr # 545-10
  • Zoro # G724888851

product price: 
$
87.69
/pr

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - SATRA Heel - Dry
0.71
Outsole Technology
Slip-Resistant; Oil-Resistant
Puncture-Resistant Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
545-10
Zoro #
G724888851
UPC #
810122398059
Country of Origin
China
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - SATRA Heel - Dry
0.71
Outsole Technology
Slip-Resistant; Oil-Resistant
Puncture-Resistant Sole
Yes
Toe Cap Material
Carbon Nano
Item
Chelsea Work Boot
Shank Material
Plastic
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Metal Chip-Resisting Sole
No
Outsole Material
Rubber
Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Toe Type
Safety-Toe
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Upper Material
Leather
Insulated
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Waterproof
No
Midsole Material
Polyurethane
Style Number
545
Includes Shank
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Chain Saw Cut-Resistant
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Liner Technology
Aegis
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Closure
Pull On
Gender
Women's
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Slip-Resistance Value - SATRA Heel - Wet
0.65
Ninety-Degree Heel
No
Color
White
Footwear Style
Chelsea Boot
Liner Material
Mesh
Wire Color
White

Dimensions

Overall Height
6 in
Size
10
Width
E

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 10, Static Dissipative Yes, Style Number 545, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.