Shop S FELLAS BY GENUINE GRIP

ChelseaWorkBoot, White, Women's, 11, PR

  • Mfr # 545-11
  • Zoro # G924888842

product price: 
$
87.69
/pr

Key Features

Metal Chip-Resisting Sole
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Style Number
545
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
545-11
Zoro #
G924888842
UPC #
810122398073
Country of Origin
China
Metal Chip-Resisting Sole
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Style Number
545
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Toe Type
Safety-Toe
Upper Material
Leather
Outsole Technology
Slip-Resistant; Oil-Resistant
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.92
Liner Technology
Aegis
Closure
Pull On
Includes Shank
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Item
Chelsea Work Boot
Insulated
No
Includes Metatarsal Guard
No
Puncture-Resistant Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Wet
0.65
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.71
Oil-Resisting Sole
Yes
Color
White
All-Leather Upper
Yes
Ninety-Degree Heel
No
Midsole Material
Polyurethane
Shank Material
Plastic
Outsole Material
Rubber
Chemical-Resisting Sole
No
Liner Material
Mesh
Chain Saw Cut-Resistant
No
Footwear Style
Chelsea Boot
Toe Cap Material
Carbon Nano
Metatarsal Guard
No
Gender
Women's
Heel Definition
Flat Heel
Waterproof
No
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Wire Color
White

Dimensions

Overall Height
6 in
Size
11
Width
E

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 11, Static Dissipative Yes, Style Number 545, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.