Hercules, Men's Composite Toe Twin-Gore Work Boot, Brown, 13, M, 6041

  • Mfr # 6041-13M

  • Zoro # G3103410


product price: $100.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
M
Style Number
6041
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6041-13M
Zoro #
G3103410
UPC #
811689028175
Country of Origin
China

Dimensions

Size
13
Footwear Width
M

Details

Item
Twin-Gore Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
6041
Series
Hercules
Waterproof
Water Resistant
Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather

Description

Men Composite Toe Work Boot,Brn,13M,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.