Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 14 Medium

  • Mfr # 5020-14M

  • Zoro # G6124557


product price:  $60.79
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020-14M
Zoro #
G6124557
UPC #
811689024832
Country of Origin
China

Dimensions

Size
14
Footwear Width
Medium
Heel Height
3/4 in
Height
4 in
Width
M
Size (PRINT)
14
Overall Height
4 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Polyurethane/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable EVA
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Liner Material
Mesh
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Chemical Resisting Sole
No
Upper Boot Material
Man Made
Metatarsal System
No
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.75
CSA Footwear Standard
Not Specified
Insulated
No
Footwear Shank Type
Plastic
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Style Number
5020
Last Number or Name
Hawk
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Standards
ASTM F2413-11
Conductive
No
For Outdoor Traction
No
Static Dissipative
No
Shank Material
Plastic
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Series
5020
Heat Resistant
No
Upper Color
Black
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip Resistant
No
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
Insole Material
EVA
Insole Technology
Removable
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 5020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products