Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 9 Medium

  • Mfr # 5020-9M

  • Zoro # G6124636


product price:  $60.79
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020-9M
Zoro #
G6124636
UPC #
811689024757
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium
Height
4 in
Heel Height
3/4 in
Width
M
Size (PRINT)
9
Overall Height
4 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Non Metallic Upper
Yes
For Outdoor Traction
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Insulation Type
None
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Midsole Material
Polyurethane
Toe Shape
Round
Upper Boot Material
Man Made
Max. Heat Rating
Not Rated
Insole System
Removable EVA
Standards
ASTM F2413-11
Last Number or Name
Hawk
Waterproof Type
None
Style Number
5020
Footwear Sole Pattern
Lug
Conductive
No
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Polyurethane/Mesh
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Removable Insole
Yes
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
No
Upper Color
Black
Heel Style
Defined Heel
Heat Resistant
No
Series
5020
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Style Family
Athletic Shoe
Closure
Lace Up
Construction
Cemented
Heel Definition
Defined Heel
Insole Material
EVA
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 5020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.