Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Resistant Work Shoes, 13, Synthetic Leather, White

  • Mfr # 5195-13M

  • Zoro # G612929888


product price: $76.89
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
White
Style Number
5195
Waterproof
No
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5195-13M
Zoro #
G612929888
UPC #
810122391746
Country of Origin
China

Dimensions

Size
13
Overall Height
4 in
Width
M

Details

Item
Resistant Work Shoes
Gender
Men's
Color
White
Style Number
5195
Waterproof
No
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Liner Material
Mesh
Shank Material
Plastic
Metatarsal Guard
No
Non-Marking Sole
Yes
Upper Material
Synthetic Leather
Non Metallic Upper
Yes
Toe Shape
Round
Wide Toe Cap
No
Conductive
No
Removable Insole
Yes
Insulated
No
Static Dissipative
Yes
Insole Material
Polyurethane
Outsole Material
Rubber
For Outdoor Traction
Yes
Electrical Hazard Rated
No
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.92
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Liner Technology
Antimicrobial, Moisture Wicking
Puncture-Resistant Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Style Family
Loafer Shoe
Toe Cap Material
Carbon Fiber
Ninety-Degree Heel
No
Maximum Heat Rating
350 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 13, Static Dissipative Yes, Style Number 5195, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.