Women's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 11 Medium

  • Mfr # 520-11M

  • Zoro # G6124435


product price:  $60.39
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-11M
Zoro #
G6124435
UPC #
811689024689
Country of Origin
China

Dimensions

Size
11
Footwear Width
Medium
Heel Height
3/4 in
Height
4 in
Width
M
Overall Height
4 in
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Style Number
520
Removable Insole
Yes
Ninety Degree Heel
Yes
Waterproof Type
None
Last Number or Name
Hawk
Insole System
Removable EVA
Toe Shape
Round
Footwear Shank Type
Plastic
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.75
Chain Saw Cut Resistant
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Upper Boot Material
Man Made
Liner Material
Mesh
Midsole Material
Polyurethane
For Outdoor Traction
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Shank Material
Plastic
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Conductive
No
Upper Material Description
Polyurethane/Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Lug
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Series
520
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
No
Style Family
Athletic Shoe
Insole Technology
Removable
Toe Cap Material
Composite
Heel Definition
Defined Heel
Insole Material
EVA
Maximum Heat Rating
Not Rated
Construction
Cemented
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.