Women's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 5 1/2 Medium

  • Mfr # 520-5.5M

  • Zoro # G6124539


product price:  $60.39
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-5.5M
Zoro #
G6124539
UPC #
811689024573
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
Medium
Height
4 in
Heel Height
3/4 in
Width
M
Overall Height
4 in
Size (PRINT)
5 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Chain Saw Cut Resistant
No
Removable Insole
Yes
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Non Metallic Upper
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
For Outdoor Traction
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Upper Boot Material
Man Made
Predominant Footwear Color
Black
Shank Material
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Upper Material Description
Polyurethane/Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.94
Wide Toe Cap
No
Item
Athletic Shoe
Style Number
520
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Standards
ASTM F2413-11
Toe Shape
Round
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Last Number or Name
Hawk
Metal Chip Resisting Sole
No
Static Dissipative
No
Insole System
Removable EVA
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Series
520
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
Heel Definition
Defined Heel
Style Family
Athletic Shoe
Insole Material
EVA
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number 520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.