Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRIP IT Quick Change Discs - Surface Conditioning, Roll-On, Red, 3in x 1/2, 10PK

  • Mfr # 11173

  • Zoro # G715555861


product price: $10.99
/pk 10, $1.10/ea
Sold in multiples of 20 for $219.80

Key Features

Color
Red
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11173
Zoro #
G715555861
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
3 in

Details

Color
Red

Description

These versatile quick change discs are designed for efficient surface conditioning, making them ideal for a variety of applications. The roll-on attachment system ensures a secure fit and easy disc changes, saving you valuable time during your projects. Measuring 3 inches in diameter with a 1/2 inch thickness, these red discs provide consistent performance and durability. Perfect for removing rust, paint, and other surface contaminants, they help achieve a smooth, clean finish on metal surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.