S & W
Level Mount, Anti-Vibe, 1/2-13, 4 in. Base
Mfr # SLP4-B3L
Zoro # G1214211
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.4375 in
- Load Capacity 3000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Anti-Vibration
- Base Dia. 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7140-510-628-00)
- SCHLAGE COMMERCIAL KS72F2300 (KS72F2300)
- ZORO SELECT Gasket, Ring, 3/4 In, Virgin PTFE, White, Thickness: 1/8" (D006150R204027)
- J.W. WINCO GN749-G 3/8-A Threaded Plug, NBR Seal (749-G3/8-A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSWD-1)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3AN)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (SNYLD46)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1Z)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD38)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1-316)
- S & W Leveling Mounts