Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
Mfr # NSSW-2A
Zoro # G2641676
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3750 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # NSSW-2A
- Zoro # G2641676
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.88 in |
Bolt Length | 4 in |
Details
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 5.25 in, Load Capacity 3750 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Stainless Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (TBF157A.32D)
- LOCKEY USA Lockey Edge Adjustable Strike Bracket for Panic Bars Black Finish (ED-SB-BLACK)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Champagne Bronze Transitional Drawer Pull (BP8795128CHBRZ)
- BEST Key Blank, BEST Lock, Standard, Q Keyway (1A1Q1KS208KS800)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (DTS-1)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G-08)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4A)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (LP3-C3)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D3L)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0)
- S & W Leveling Feet & Pads