Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
Mfr # SSW-2
Zoro # G1656846
original price:
$29.19
5% off
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # SSW-2
- Zoro # G1656846
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.13 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.88 in |
Bolt Length | 2 in |
Details
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 3.13 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 2 in, Finish Stainless Steel, Base Material 303 Stainless Steel, Bolt Material Stainless Steel, Base 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4760)
- KEYLESS FACTORY REPLACEMENT BLADE 4A7 81996-D4010 FOR 2016-2018 KIA OPTIMA FLIP KEY WITH FCC SY5JFRG (FKB-KIA-4A7)
- KARP General Purpose Stainless Steel Flush Access Door, DSC-214M Stud S/S 10 x 10 (MS1010S)
- DELTANA Decorative Pocket Lock 6", Privacy Bright Brass (SDL60U3)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D3L)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSW-1)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in (TSW-1N)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (TSW-1L)
- S & W Leveling Mounts