Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 3in Base
Mfr # SNYLB34
Zoro # G2956606
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # SNYLB34
- Zoro # G2956606
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.125 in |
Thread Size | 1/2"-13 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.13 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compression Latch, Nonlock, Texturd Chrome (4RRA3)
- ZORO SELECT O-Ring, Dash 335, Viton, 0.21 In., PK5 (U38871.018.0275)
- DELTANA Storm Door Latch, Classic, Mortise Lock Black (SDL688U19)
- FALCON Cylindrical Lock, K581CP6D D 626 (K581CP6D D 626)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB38)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5Z)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2N)
- S & W Level Mount, Anti-Vibe, 1/2-13, 3 in. Base (LP3-B3L)
- S & W Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G-03)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G-06)
- S & W MANUFACTURING Mighty Mount, Level Mount, 5/8-11" (MM120118)
- S & W Leveling Mounts