Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/4-20, 1in Base
Mfr # BSW-0AN
Zoro # G2482855
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Thread Size 1/4"-20
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
- Finish Nickel-Plated
Product Information
- Brand S & W
- MFR # BSW-0AN
- Zoro # G2482855
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.19 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 in |
Bolt Length | 2.5 in |
Details
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 3.19 in, Load Capacity 1000 lb, Thread Size 1/4 In.-20, Construction Steel, Hex 1/2 in, Includes Locking Nut, Bolt Length 2.5 in, Finish Nickel-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, 2-1/2 in., 1/8 in., Gray (5500RG-0150-125-0250)
- HY-KO Keyblank Lock Fic Fic2 (11005FIC2)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, Surface Mount, Satin Aluminum Clear Anod (CX-91S-12)
- EBERHARD MANUFACTURING CO Dovetail Rotary Only Righthand (EMC 9D-400-50 ZN RH)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Height: 1.9375 in (BSW-0N)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2AN)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4AN)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (BSW-0Z)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2N)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Base: Nylon (BNYLA2-T)
- S & W Leveling Mounts