S & W
Leveling Mount, Swivel Stud, M10, 2 in Base
Mfr # BMNYLA23
Zoro # G1586846
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.125 in
- Load Capacity 4000 lb
- Thread Size M10
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Base: Steel w/ Non-Skid Pad NSW-2A
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base MB-SW5EL
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base BSMNYLA23
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base BNYLE56
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base BSW-4H
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. SSWD-1
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base TNYLE48-EL
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base NSTS-1
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base SSW-0A
- J.W. WINCO JW Winco WN9100.1 12T8W12N Leveling Feet 12T8W12N
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base NSWD-4
- S & W Leveling Mounts