Zoro Homepage

Alum Ball Knob, 10-24", 1" dia.

  • Mfr # ABK-033

  • Zoro # G0039291


product price: $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Diameter
1"
Knob Type
Ball Knob
Material
Aluminum
Style
Ball Knob
Thread Size
10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABK-033
Zoro #
G0039291
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1"
Thread Size
10-24

Details

Knob Type
Ball Knob
Material
Aluminum
Style
Ball Knob
Item
Alum Ball Knob,10-24",1" dia.

Description

Alum Ball Knob,10-24 In.,1 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.