Knrl Ctrl Knob, M16, 64mm dia.
- Mfr # MSKT-031
- Zoro # G0042198
product price:Â
$
11.79
/ea
Sold in multiples of 4 for
$47.16
Key Features
Base Dia. (In.)
38mm
Diameter
64mm
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSKT-031
- Zoro #
- G0042198
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Base Dia. (In.)
- 38mm
- Diameter
- 64mm
- Thread Size
- M16
Details
- Knob Type
- Control Knob
- Material
- Stainless Steel
- Style
- Knurled
- Item
- Knrl Ctrl Knob,M16,64mm dia.
Description
Knrl Ctrl Knob,M16,64mm dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.