Knrl Ctrl Knob Tap, Stl, 10-32"
Mfr # SKTF-021
Zoro # G0046142
product price: $2.89
/eaSold in multiples of 16 for $46.24
Key Features
Base Dia. (In.)
1/2
Diameter
3/4"
Knob Type
Control Knob
Material
Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKTF-021
Zoro #
G0046142
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1/2
Diameter
3/4"
Thread Size
10-32
Details
Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Ctrl Knob Tap,Stl,10-32"
Description
Knrl Ctrl Knob Tap,Stl,10-32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.