Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knrl Knob Stud, 1/2-20", 2.5" dia., 3"Std

  • Mfr # WSSF-029

  • Zoro # G0042712


product price: $26.79
/ea
Sold in multiples of 2 for $53.58

Key Features

Base Dia. (In.)
1-1/2
Diameter
2-1/2"
Knob Type
Control Knob
Material
Stainless Steel
Screw Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSSF-029
Zoro #
G0042712
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1-1/2
Diameter
2-1/2"
Screw Length
3"
Thread Size
1/2-20

Details

Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Knob Stud,1/2-20",2.5" dia.,3"Std

Description

Knrl Knob Stud,1/2-20 In.,2.5 In. dia.,3 In.Std

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.