Knrl Knob Tap Thru, SS, 5/8-11", 2.5" dia.
Mfr # WTRT-031
Zoro # G0045138
product price: $18.25
/ea
Sold in multiples of 2 for $36.50
Key Features
Base Dia. (In.)
1-1/2
Diameter
2-1/2"
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTRT-031
Zoro #
G0045138
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1-1/2
Diameter
2-1/2"
Thread Size
5/8-11
Details
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Knob Tap Thru,SS,5/8-11",2.5" dia.
Description
Knrl Knob Tap Thru,SS,5/8-11 In.,2.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.