Shop S & W MANUFACTURING
See all product information
Create Account
Knurled Knob, Ream, Ns Screw, 5/16", 1" dia.
- Mfr # WHRT-044
- Zoro # G0035198
product price:Â
$
5.95
/ea
Sold in multiples of 7 for $41.65
Key Features
Base Dia. (In.)
0.625
Diameter
1"
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHRT-044
- Zoro #
- G0035198
- UPC #
- -
- Country of Origin
- United States
- Knob Type
- Control Knob
- Material
- Stainless Steel
- Style
- Knurled
- Item
- Knurled Knob,Ream,Ns Screw,5/16",1" dia.
Description
Knurled Knob,Ream,Ns Screw,5/16 In.,1 In. dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.