Knurled Lck Knob, 316SS, Nose P, 3/4-10"
Mfr # SKLS-6-316
Zoro # G0038138
product price:Â $22.45
/ea
Sold in multiples of 2 for $44.90
Key Features
Diameter
1-1/2"
Material
316 stainless steel
Style
Knurled
Thread Size
3/4-10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKLS-6-316
Zoro #
G0038138
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1-1/2"
Thread Size
3/4-10
Details
Material
316 stainless steel
Style
Knurled
Item
Knurled Lck Knob,316SS,Nose P,3/4-10"
Description
Knurled Lck Knob,316SS,Nose P,3/4-10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.