Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Non Lck Knob, 303SS, Ns P, 5/16-18"

  • Mfr # SKNL-2

  • Zoro # G0035773


product price: $9.49
/ea
Sold in multiples of 5 for $47.45

Key Features

Diameter
5/8"
Material
303 Stainless Steel
Style
Knurled
Thread Size
5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKNL-2
Zoro #
G0035773
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5/8"
Thread Size
5/16-18

Details

Material
303 Stainless Steel
Style
Knurled
Item
Knurled Non Lck Knob,303SS,Ns P,5/16-18"

Description

Knurled Non Lck Knob,303SS,Ns P,5/16-18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.