Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Mount, Swivel Stud, 1/2-13, 4in Base

  • Mfr # TNYLB44

  • Zoro # G3046075


product price: $19.75
/ea

Key Features

Height
5.31 in
Load Capacity
5,000 lb
Thread Size
1/2"-13
Leveling Mount Type
Swiveling Stud
Base Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNYLB44
Zoro #
G3046075
UPC #
-
Country of Origin
United States

Dimensions

Height
5.31 in
Thread Size
1/2"-13
Base Dia.
4 in
Bolt Length
4 in
Base Diameter
4 in
Hex Size
3/4 in
Overall Height
5.31 in
Overall Width
5 7/16 in

Details

Item
Male-End Leveling Mount
Load Capacity
5,000 lb
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Clear Zinc-Plated
Hex
3/4 in
Includes
Jam Nut
Construction
Steel
Base
Nylon
Base Material
Nylon
Series
PolyMount
Includes Mounting Holes
Mounting Holes Included
Connection Type
Threaded Stud
Base Shape
Teardrop

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 5.31 in, Load Capacity 5,000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 4 in, Base Material Nylon, Base Shape Teardrop, Series PolyMount, Base Nylon, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.