Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish

  • Mfr # TPW-8

  • Zoro # G0044672


product price: $8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Material
Steel
Finish
Black Oxide
Fits Bolt Sizes
1 in
Outside Dia.
2 in
Male I.D.
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPW-8
Zoro #
G0044672
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1 in
Outside Dia.
2 in
Thickness
1/2 in

Details

Item
Spherical Washer
Material
Steel
Finish
Black Oxide
Male I.D.
1 1/16 in
System of Measurement
Inch

Description

Steel 2 Piece Spherical Washer,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products