Spherical Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel

  • Mfr # STPW-7

  • Zoro # G0033761


product price: $12.95
/ea
Sold in multiples of 5 for $64.75

Key Features

Material
18-8 Stainless Steel
Fits Bolt Sizes
7/8 in
Outside Dia.
1 7/8 in
Male I.D.
15/16 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STPW-7
Zoro #
G0033761
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
7/8 in
Outside Dia.
1 7/8 in
Thickness
3/8 in

Details

Item
Spherical Washer
Material
18-8 Stainless Steel
Male I.D.
15/16 in
System of Measurement
Inch

Description

Two Piece Spherical Washer,303SS,7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.