Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish

  • Mfr # TPW-7

  • Zoro # G0044663


product price: $7.65
/ea
Sold in multiples of 6 for $45.90

Key Features

Material
Steel
Finish
Black Oxide
Outside Dia.
1 7/8 in
Male I.D.
15/16 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPW-7
Zoro #
G0044663
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
7/8 in
Outside Dia.
1 7/8 in
Thickness
3/8 in

Details

Item
Spherical Washer
Material
Steel
Finish
Black Oxide
Male I.D.
15/16 in
System of Measurement
Inch

Description

Steel 2 Piece Spherical Washer,7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.