#10, Torx Drive, Wood Screw, Zinc Yellow Steel, 272 PK
- Mfr # 09303
- Zoro # G602523867
product price:Â
$
35.55
/pk of 272, $0.13/ea
Key Features
Torx Drive
System of Measurement
Inch
Screw Size
#10
Drive Size
T25
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09303
- Zoro #
- G602523867
- UPC #
- 738287093032
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Yellow
- Item
- Wood Screw
- Type
- All Purpose Screw
- Application
- Interior
Dimensions
- Screw Size
- #10
- Fastener Length
- 3-1/2 in
- Drive Size
- T25
- Diameter
- #10
- Length 1
- 3-1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.