Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#9 x Torx Drive, Trim Head, Deck Screw, Plain Stainless Steel, 57 PK

  • Mfr # 52519

  • Zoro # G602523492


product price: $32.15
/pk 57, $0.56/ea

Key Features

Trim Head
Torx Drive
Screw Size
#9
Fastener Length
3 in
Material
Stainless Steel
Finish
Plain
Application
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52519
Zoro #
G602523492
UPC #
738287525199
Country of Origin
Unknown

Dimensions

Screw Size
#9
Fastener Length
3 in
Thread Length
Partial
Diameter 1
#9
Diameter 2
1/4"
Length 1
3"
Nominal Size
#9

Details

Head Type
Trim
Drive
Torx
Material
Stainless Steel
Finish
Plain
Application
Exterior
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Head Style
Trim (T-15 Star Bit)
Point Type
Type 17
Style
Serrated
Hardness
304

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.