Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 299 PK

  • Mfr # 09615

  • Zoro # G402517837


product price:  $116.99
/pk 299, $0.39/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Screw Size
#10
Fastener Length
3 in
Material
18-8 Stainless Steel
Application
Exterior
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09615
Zoro #
G402517837
UPC #
738287096156
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3 in
Diameter 1
#10
Diameter 2
13/32"
Length 1
3"
Thread Length
Partial
Nominal Size
#10

Details

Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Application
Exterior
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Head Style
Bugle (T-25 Star Bit)
Point Type
Type 17
Style
Serrated
Hardness
304

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.