Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 176 PK

  • Mfr # 52504

  • Zoro # G902518914


product price:  $13.85
/pk 176, $0.08/ea

Key Features

Trim Head
Torx Drive
Material
Steel
Finish
White XL1500
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Length
Partial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52504
Zoro #
G902518914
UPC #
738287525045
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in
Thread Length
Partial
Diameter 1
#8
Diameter 2
3/16"
Length 1
2"

Details

Head Type
Trim
Drive
Torx
Material
Steel
Finish
White XL1500
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Point Type
Type 17
Head Style
Trim (T-10 Star Bit)
Style
Composite

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.