
Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 439 PK
Mfr # 52496
Zoro # G702518725
product price: $44.55
/pk 439, $0.10/eaKey Features
Flat Head
Torx Drive
Screw Size
#9
Fastener Length
2-1/2 in
Material
Steel
Finish
Red XL1500
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52496
Zoro #
G702518725
UPC #
738287524963
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2-1/2 in
Thread Length
Partial
Diameter 1
#9
Diameter 2
3/8"
Length 1
2-1/2"
Details
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Red XL1500
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Double CSK
Point Type
Type 17
Head Style
6 Nibs Bugle (T-25 Star Bit)
Style
Serrated
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.