Shop SABERDRIVE
See all product information
Create Account
Deck Screw, #9 x 3 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 93 PK
- Mfr # 54818
- Zoro # G002521029
product price:Â
$
33.69
/pk of 93, $0.36/ea
Key Features
Trim Head
Torx Drive
Material
18-8 Stainless Steel
Finish
Painted White
Thread Style
Partially Threaded
System of Measurement
Inch
Diameter 1
#9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54818
- Zoro #
- G002521029
- UPC #
- 738287548181
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #9
- Fastener Length
- 3 in
- Diameter 1
- #9
- Diameter 2
- 1/4"
- Length 1
- 3"
- Thread Length
- Partial
Details
- Head Type
- Trim
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Finish
- Painted White
- Thread Style
- Partially Threaded
- Item
- Deck Screw
- System of Measurement
- Inch
- Head Style
- Trim (T-15 Star Bit)
- Point Type
- Type 17
- Style
- Serrated
- Hardness
- 304
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.