Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive

  • Mfr # 54875

  • Zoro # G902521532


product price: $29.99
/pk 1501, $0.02/ea

Key Features

Flat Head
Torx Drive
Screw Size
#6
Fastener Length
1 in
Material
Steel
Finish
Black Phosphate
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54875
Zoro #
G902521532
UPC #
738287548754
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1 in
Diameter 1
#6
Diameter 2
11/32"
Length 1
1"

Details

Head Type
Flat
Drive
Torx
Material
Steel
Finish
Black Phosphate
Thread Style
Fully Threaded
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Head Style
Bugle (T-20 Star Bit)

Description

Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.