Drywall Screw, #9 x 1-1/4 in, Steel, Flat Head Torx Drive

  • Mfr # 53205

  • Zoro # G502518451


product price:  $12.75
/pk 151, $0.08/ea

Key Features

Flat Head
Torx Drive
Pointed Tip
Screw Size
#9
Fastener Length
1-1/4 in
Material
Steel
Finish
Green XL1500
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53205
Zoro #
G502518451
UPC #
738287532050
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
1-1/4 in
Diameter
#9
Length 1
1-1/4"

Details

Head Type
Flat
Drive
Torx
Material
Steel
Finish
Green XL1500
Item
Drywall Screw
System of Measurement
Inch
Type
Cement Board Screw
Thread Type
Hi-Lo
Head Style
4 Nibs Bugle (T-25 Star Bit)
Tip Type
Pointed

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.