Drywall Screw, #9 x 1-1/4 in, Steel, Flat Head Torx Drive, 752 PK
- Mfr # 53207
- Zoro # G502518642
product price:Â
$
54.45
/pk of 752, $0.07/ea
Key Features
Flat Head
Torx Drive
Pointed Tip
Screw Size
#9
Fastener Length
1-1/4 in
Material
Steel
Finish
Green XL1500
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53207
- Zoro #
- G502518642
- UPC #
- 738287532074
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Green XL1500
- Item
- Drywall Screw
- System of Measurement
- Inch
- Thread Type
- Hi-Lo
- Type
- Cement Board Screw
- Head Style
- 4 Nibs Bugle (T-25 Star Bit)
- Tip Type
- Pointed
Dimensions
- Screw Size
- #9
- Fastener Length
- 1-1/4 in
- Diameter
- #9
- Length 1
- 1-1/4"
Description
Biting threads and a large head make this screw ideal for use in cement board applications.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.