Drywall Screw, #9 x 1-5/8 in, Steel, Torx Drive, 108 PK

  • Mfr # 52621

  • Zoro # G902514961


product price:  $13.85
/pk 108, $0.13/ea

Key Features

Torx Drive
Drilling Tip
Screw Size
#9
Fastener Length
1-5/8 in
Material
Steel
Finish
Green Ceramic Coating
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52621
Zoro #
G902514961
UPC #
738287526219
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
1-5/8 in
Diameter
#9
Length 1
1-5/8"
Drill Size
#0

Details

Drive
Torx
Material
Steel
Finish
Green Ceramic Coating
Thread Style
Fully Threaded
Item
Drywall Screw
System of Measurement
Inch
Type
Cement Board Screw
Tip Type
Drilling

Description

Biting threads and a large head make this screw ideal for use in cement board applications.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.