Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive

  • Mfr # 51168

  • Zoro # G002511884


product price:  $80.29
/pk 141, $0.57/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Drilling Tip
Screw Size
1/4"
System of Measurement
Inch
Material
Steel
Finish
Gray Ruspert
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51168
Zoro #
G002511884
UPC #
738287511680
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"
Fastener Length
3-1/2 in
Drill Size
7/64" Hole

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Gray Ruspert
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Style
With Wings

Description

The SABERDRIVE - 51168 is a self-drilling screw intended for use in fastening within industrial and commercial applications. Made from steel, this screw features a drill point at the end, potentially reducing the need for pre-drilled holes. It may be used with materials like metal which could potentially reduce labor time and effort when compared to traditional screws.

  • Drive: The Torx drive requires a specific tool type for installation or removal of the screw.
  • Fastener Length: With a length of 3-1/2 inches, it determines how deeply it can penetrate and secure materials together.
  • Finish: Gray Ruspert finish is intended to contribute towards durability, corrosion resistance, appearance and may provide features such as potential improvement in grip or reduction of friction during installation.
  • Head Type: Flat head design is intended to offer potential benefits such as compatibility with specific tools or appropriateness for certain materials and applications.
  • Screw Size: A size of 1/4", indicating its width & thread count per inch, suggests how it might fit into material surfaces within industrial settings.
  • Thread Style: Fully threaded style implies that threads run along the full length of the screw which could potentially ensure better hold strength across different types of material surfaces.
  • Tip Type: Drilling tip is designed to enable self-drilling application that might not require pre-drilled holes on some material surfaces

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products