
Wood Screw, #7, 1 in, Black Phosphate Steel Flange Round Head Torx Drive, 213 PK
Mfr # 50320
Zoro # G802504963
product price:Â $12.75
/pk 213, $0.06/eaKey Features
Flange Round Head
Torx Drive
System of Measurement
Inch
Screw Size
#7
Fastener Length
1 in
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50320
Zoro #
G802504963
UPC #
738287503203
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
1 in
Diameter
#7
Length 1
1"
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Torx
Material
Steel
Finish
Black Phosphate
Item
Wood Screw
Type
Wood Screw
Application
Pocket
Thread Type
Coarse
Point Type
Type 17
Style
Serrated
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.