Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Flange Round Head Torx Drive, 143 PK
- Mfr # 54101
- Zoro # G202520570
product price:Â
$
12.15
/pk of 143, $0.08/ea
Key Features
Flange Round Head
Torx Drive
System of Measurement
Inch
Screw Size
#9
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54101
- Zoro #
- G202520570
- UPC #
- 738287541014
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #9
- Fastener Length
- 1-1/2 in
- Thread Length
- Partial
- Diameter 1
- #9
- Diameter 2
- 13/32"
- Length 1
- 1-1/2"
Details
- System of Measurement
- Inch
- Head Type
- Flange Round
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Item
- Wood Screw
- Application
- Interior
- Type
- Cabinet Screw
- Point Type
- Type 17
- Style
- Serrated
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.