Shop SABERDRIVE
See all product information
Wood Screw, #9, 3-1/2 in, Zinc Yellow Steel Flange Round Head Torx Drive, 64 PK
Mfr # 52370
Zoro # G802518380
product price:Â $10.99
/pk 64, $0.17/eaKey Features
Flange Round Head
Torx Drive
System of Measurement
Inch
Screw Size
#9
Fastener Length
3-1/2 in
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52370
Zoro #
G802518380
UPC #
738287523706
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
3-1/2 in
Thread Length
Partial
Diameter 1
#9
Length 1
3-1/2"
Diameter 2
13/32"
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Torx
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Wood Screw
Application
Interior
Type
Cabinet Screw
Point Type
Type 17
Style
Serrated
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.