53655 Rope Magnetic Wristband - Copper; Small

  • Mfr # 53655
  • Zoro # G903904426
product price: 
$
42.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53655
Zoro #
G903904426
UPC #
700413536553
Country of Origin
China

Description

Sabona Copper Designs are an attractive way to wear copper and magnets This copper cuff magnetic bracelet features an elegant rope design with a classic satin finish. Look for the 1700 gauss samarium cobalt magnet in each tip of the wristband Sabona chooses Samarium Cobalt magnets for long term durability and rust resistant qualities. Sabona Copper Wristbands are made with the purest copper .99%. All styles are designed for comfort and manufactured to maintain shape and quality appearance.

Copper, when in contact with the skin, form chelates with human sweat (sometimes seen as a green deposit under the bracelet) and is thus absorbed through the skin. It can be removed with soap and water or lemon juice. To clean your Sabona bracelet, use a good jewelry cleaning cloth to keep the outside polished and the inside clean.

Specifications
  • Material: Copper
  • Size: 5.5 in. Small
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.