This item is Discontinued.

Sabona Sabona 17060 Pro Magnetic Sport Wristband; Patriotic - Small & Medium 17060

Sabona 17060 Pro Magnetic Sport Wristband; Patriotic - Small & Medium (Discontinued)

  • Mfr # 17060
  • Zoro # G904010539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17060
Zoro #
G904010539
UPC #
700413170603
Country of Origin
China

Description

This special edition wristband will appeal to your patriotic side, letting you show your american pride in a stylish and sporty way sabona pro-magnetic sport wristbands feature a combination of magnets and minus ion producing material. The silicone wristband has a total of four 1200 gauss samarium cobalt magnets, each positioned bio north facing the skin. Wristbands also contain a titanium material which produces minus or negative ions. Sabona chooses samarium cobalt magnets for long term durability and rust resistant qualities. `

Sabona pro-magnetic sport wristbands will stretch but snap back to the original size. You can wear them snug or loose, so choose your size accordingly.

Specifications
  • Color: White, Red & Blue
  • Material: Silicone
  • Size: 7 in. Small & Medium
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.