Sabona 360 Original Non Magnetic Wristband - Copper; Medium
Mfr # 360
Zoro # G303901582
Product Information
- Brand Sabona
- MFR # 360
- Zoro # G303901582
- UPC # 700413003604
- Country of Origin China
- Category Security Identification Supplies
Description
This style is one of the three original Sabona bracelets that are so popular that millions have been to men and women all over the world It is designed for comfort, and manufactured to maintain its shape and quality appearance. If you want the best look in a copper bracelet without magnets, this is it Sabona Copper Wristbands are made with the purest copper.
Copper, when in contact with the skin, form chelates with human sweat (sometimes seen as a green deposit under the bracelet) and is thus absorbed through the skin. It can be removed with soap and water or lemon juice. To clean your Sabona bracelet, use a good jewelry cleaning cloth to keep the outside polished and the inside clean.
Specifications- Material: Copper
- Size: 6 in. Medium
- Weight: 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Schneider Electric IT USA RBC35 Replacement Battery Cartridge No. 35 (RBC35)
- BATTERY CLERK AJC® Tripp Lite InternetOffice 700 12V 9Ah UPS Battery (TRIPP LITE-INTERNETOFFICE 700)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-ATB1200)
- VERTIV Hmx Tx Dual Dvi-D, Usb, Audio, Sfp (HMX5200T-001)
- ZORO SELECT Vehicle ID Card Holder, PK5 (2XKE9)
- EVOLIS Cleaning Kit, Printer (ACL001)
- EVOLIS Multi Color Ribbon, 200 Cards Per Roll (R6F003AAA)
- ADVANTUS Lanyards, Hvy Dty, Bk/Slv, PK12 (75406)
- BRADY BLUE BADGE HOLDER (95071)
- SICURIX Security Wrist Band, Tear-Resistant, 10"x3/4", 100/PK, GN PK (BAU85060)
- ZORO SELECT Hang Badge Holder, PK5, Legend: Blank (2XKF4)
- Sabona Security Alarms and Warnings